15A Interchangeable Dual USB-A & USB-C Module, White

Item #: 2202920

Cat #: USB15L3AC-W

UPC: 883951835675

$ 10.06 EA
Company wide:
80 in stock
Documents & Guides
15A Interchangeable Dual USB-A & USB-C Module, White

Overview

15A Interchangeable Dual USB-A & USB-C Module, White

With rapid changes in technology, it can be hard to keep up. Enerlites' patented Interchangeable USB Charging Receptacles allow you to easily upgrade and swap out modules for different configurations to accommodate the latest devices. Our USB receptacle allows the user to charge up to three USB devices simultaneously, without the use of bulky adapters, while continuing to power traditional appliances. The tamper-resistant Interchangeable USB Module allows for quick and easy replacements of just the charging ports, instead of replacing the entire receptacle, eliminating the need to handle live wires. All of our USB ports include IntelliChip technology to deliver the most advanced charging technology and optimize current to reduce charging time to devices. Designed with convenience and speed in mind, the Interchangeable USB modules are an ideal solution for busy areas where it is typical for multiple devices to be charged at once.

Also known as: 883951835675, USB15L3AC-W, ERLUSB15L3ACW

Specifications

Amps: 15
Color: White
Type: USB-C
Amps: 15
Type: USB-C
Color: White