15A USB-A/C Receptacle, 5-15R, White

Item #: 2202898

Cat #: 61501-1A1C-PD30-W

UPC: 883951831981

$ 70.54 EA
Company wide:
4 in stock
Documents & Guides
15 Amp USB-A/C Receptacle, 5-15R, White

Overview

15 Amp USB-A/C Receptacle, 5-15R, White

The ENERLITES 61501-1A1C-PD30 in wall charger meets the charging needs of multiple high-demand devices, like your MacBook Pro 16″, iPad Pro (2018), and iPhone 13 series. With a dedicated 30W USB-C power output, this power delivery fast charger can power the connected device at maximum speeds, freeing you from the need for an adapter and low battery anxiety.

Also known as: 883951831981, 61501-1A1C-PD30-W, ERL615011A1CPD30W

Specifications

Wattage: 30
Amps: 15
Color: White
Type: USB-C, USB-A
Wattage: 30
Color: White
Amps: 15
Type: USB-C, USB-A