15A TR Commercial Grade Dual USB-C & USB-A Receptacle, White

Item #: 2202887

Cat #: 61150-A2C5-CU-W

UPC: 883951836177

$ 21.20 EA
Company wide:
268 in stock
Documents & Guides
15A TR Commercial Grade Dual USB-C & USB-A Receptacle, White

Overview

15A TR Commercial Grade Dual USB-C & USB-A Receptacle, White

The ENERLITES 61150-A2C5-CU is an interchangeable module 5.8 Amp USB Type-A/C charger combined with a single 15 Amp tamper-resistant receptacle. Our high speed USB Type-A ports deliver the most advanced charging technology and optimize current to reduce charging time to devices. The USB charger receptacle allows the user to charge up to three USB devices simultaneously without the use of bulky adapters while continuing to power traditional appliances such as a lamp or television with the same receptacle.

Also known as: 883951836177, 61150-A2C5-CU-W, ERL61150A2C5CUW

Specifications

Type: Tamper-Resistant
Amps: 15
Color: White
Type: Tamper-Resistant
Color: White
Amps: 15