
$ 21.00 EA
Company wide:
34
in stock
Documents & Guides
PAR30 Short Neck LED: 9-Watt, 810 Lumens, CCT Selectable ( 27K / 30K / 35K / 40K / 50K), 25 or 40 Degree Selectable Beam Angle, 120 Volt, 90 CRI, Dimmable, T-20 Rated. Product # 37221, Model # 9PAR30SNDIM/9CCTS/BAS.
Overview
PAR30 Short Neck LED: 9-Watt, 810 Lumens, CCT Selectable ( 27K / 30K / 35K / 40K / 50K), 25 or 40 Degree Selectable Beam Angle, 120 Volt, 90 CRI, Dimmable, T-20 Rated. Product # 37221, Model # 9PAR30SNDIM/9CCTS/BAS.
Also known as: 790492372210, 37221, GEE37221
Features & Benefits
- 5 CCT Selectable with unique color selection dial
- Rated for use in enclosed fixtures
- Damp location rated
- Dimmable
- 90 CRI
Specifications
| Lumens: | 810 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 9 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Shape: | PAR30SN |
| Lumens: | 810 |
| Base: | Medium Screw (E26) |
| Wattage: | 9 |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Shape: | PAR30SN |