50A Outdoor Receptacle Box, 14-50R, Gray

Item #: 2202764

Cat #: 66500M

UPC: 883951804305

$ 83.26 EA
Company wide:
69 in stock
Documents & Guides
50A Outdoor Receptacle Box,14-50R, Weatherproof, Heavy-Duty Construction For Harsh, Environments, Pre Knockout Holes, No Punch Kit Required, Knockouts Size From 1/2", 3/4", 1" And1 1/4", Terminals Marked For Easy Identification And Fast Wiring, Gray

Overview

50A Outdoor Receptacle Box,14-50R, Weatherproof, Heavy-Duty Construction For Harsh, Environments, Pre Knockout Holes, No Punch Kit Required, Knockouts Size From 1/2", 3/4", 1" And1 1/4", Terminals Marked For Easy Identification And Fast Wiring, Gray

The ENERLITES 66500M is a 50A receptacle box designed for outdoor use. Unlike the standard 66500 NEMA 14-50R outlet, the 66500M comes built into a heavy-duty lockable enclosure made from powder coated steel. This makes the power outlet box resistant to damage caused by heat, impacts, and year-round weather conditions. The NEMA 14-50R weatherproof receptacle is perfect for RVs, motor homes, electric vehicles (EV), generators, welding equipment, and more.

Also known as: 883951804305, 66500M, ERL66500M

Specifications

Amps: 50
NEMA Configuration: 14-50R
Amps: 50
NEMA Configuration: 14-50R