30A Outdoor Receptacle Box, Gray

Item #: 2202760

Cat #: 63300M

UPC: 883951846626

$ 83.26 EA
Company wide:
35 in stock
Documents & Guides
30A Outdoor Receptacle Box, #10 - #4 AWG, NEMA TT-30R, Gray

Overview

30A Outdoor Receptacle Box, #10 - #4 AWG, NEMA TT-30R, Gray

The ENERLITES 66330M is a 30A receptacle box designed for outdoor use. The 66330M comes built into a heavy-duty lockable enclosure made from powder coated steel. This makes the power outlet box resistant to damage caused by heat, impacts, and year-round weather conditions. The NEMA TT-30R weatherproof receptacle is perfect for RVs, motor homes, temporary power at camping sites and more.

Also known as: 883951846626, 63300M, ERL63300M

Specifications

Color: Gray
Amps: 30
IP/NEMA Rating: NEMA TT-30R
Color: Gray
IP/NEMA Rating: NEMA TT-30R
Amps: 30