15A TR Residential Grade Receptacle, 5-15R, White

Item #: 2202671

Cat #: 61501-TR-W

UPC: 883951421175

$ 3.76 EA
Company wide:
1,522 in stock
Documents & Guides
15A TR Residential Grade Receptacle, 5-15R, White

Overview

15A TR Residential Grade Receptacle, 5-15R, White

Self-grounding tamper-resistant receptacles are made of high-impact resistant polycarbonate thermoplastic for long service life. The shallow body design is for maximum wiring, with backstab or side options. These residential grade receptacles are suitable for use in homes, apartments and condominiums. They are also applicable for commercial use in corporate buildings, hotels, restaurants and locations that only require a 15 amp outlet.

Also known as: 883951421175, 61501-TR-W, ERL61501TRW

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White