Astronomic Digital In-Wall Programmable 7-Day Timer Switch, White

Item #: 2202271

Cat #: HET01-H1-W

UPC: 883951453800

$ 76.90 EA
Company wide:
6 in stock
Documents & Guides
Astronomic Digital In-Wall Programmable 7-Day Timer Switch, White

Overview

Astronomic Digital In-Wall Programmable 7-Day Timer Switch, White

The ENERLITES HET01-H1 is an in-wall digital timer switch with astronomic programming features. The astronomic features calculate dusk and dawn times based on the time of year and geographic location to ensure that any dusk/dawn program settings are accurate. This astronomic timer switch allows users to program and save up to 7 unique pairs of ON/OFF settings. Program unique lighting schedules for all days of the week, individual days of the week, weekdays-only, or weekends-only. The digital timer adjusts for daylight savings time automatically, and it includes a random mode that can be used for extra security when away on vacation. It features a large LCD screen with backlighting and a built-in battery pack that retains saved programs in the event of a power outage. A manual override button allows the load to be turned ON/OFF at any time. The astronomic timer switch is compatible in either single pole or three-way installations. This device works with incandescent, halogen, and LED lights.

Also known as: 883951453800, HET01-H1-W, ERLHET01H1W

Specifications

Amps: 15
Color: White
Amps: 15
Color: White