22/4 DATATUFF Cat 5e Shielded Quad Design QUADDESIGN PROFINET Green

Item #: 2201914

Cat #: BEL7960A

UPC:

Company wide:
0 in stock
Documents & Guides
Industrial Ethernet Cat 5e, Quad (2 Pair) 22AWG (Solid) Bare Copper, PO Insulation, Overall Beldfoil®+Tinned Copper Braid(85%) Shield, PVC Outer Jacket, CMG CMX-Outdoor

Overview

Industrial Ethernet Cat 5e, Quad (2 Pair) 22AWG (Solid) Bare Copper, PO Insulation, Overall Beldfoil®+Tinned Copper Braid(85%) Shield, PVC Outer Jacket, CMG CMX-Outdoor

The cable's quad design gives it a smaller diameter than other paired, 22AWG PROFINET cables, making it more pliable while remaining compatible and easy to install with Siemens Fast Connect, Lumberg Automation connectors or Belden metal body plugs.

Also known as: BEL7960A, OMNBEL7960A

Specifications

Jacket: PVC
Gauge: 22 AWG
Conductors: 2 Pair, 4
Shielding: Shielded
Jacket: PVC
Conductors: 2 Pair, 4
Gauge: 22 AWG
Shielding: Shielded