15 Amp, 125 Volt, Decorator NEMA 5-15R, Bluestone Satin

Item #: 2201546

Cat #: SCR-15-BG

UPC: 027557172868

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decorator Duplex Receptacle, Straight Blade, Residential Grade - Bluestone Satin.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decorator Duplex Receptacle, Straight Blade, Residential Grade - Bluestone Satin.

Claro, Satin, Receptacle, 125V/15A in bluestone

Also known as: 027557172868, SCR-15-BG, LUTSCR15BG

Specifications

Type: Grounding, Receptacle, Residential Grade, Decorator
Mounting: Insert
Amps: 15
Color: Bluestone
Volts AC: 125
Type: Grounding, Receptacle, Residential Grade, Decorator
Amps: 15
Volts AC: 125
Mounting: Insert
Color: Bluestone