Type CH Surge Protective Device, 2P, 10 kAIC, Pigtail

Item #: 2201527

Cat #: CHNSURGE10

UPC: 786689885410

$ 135.18 EA
Company wide:
351 in stock
Documents & Guides
Type CH Surge Protective Device, 2 Pole, 10 kAIC, Pigtail

Overview

Type CH Surge Protective Device, 2 Pole, 10 kAIC, Pigtail

Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors throughout the home, which can affect and destroy sensitive electronic loads.

Also known as: 786689885410, CHNSURGE10, CUTCHNSURGE10

Specifications

Family / Style: CH
Poles: 2
Type: Surge Protection Device
Interrupt Rating AC: 10 kA
Family / Style: CH
Type: Surge Protection Device
Poles: 2
Interrupt Rating AC: 10 kA