Type BR, Plug On Module Surge Protection Device, 2P, 10 kAIC

Item #: 2201525

Cat #: BRPSURGE10

UPC: 786689880804

$ 117.71 EA
Company wide:
1,271 in stock
Documents & Guides
Type BR, Plug On Module Surge Protection Device, 2 Pole, 10 kAIC

Overview

Type BR, Plug On Module Surge Protection Device, 2 Pole, 10 kAIC

Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors throughout the home, which can affect and destroy sensitive electronic loads.

Also known as: 786689880804, BRPSURGE10, CUTBRPSURGE10

Specifications

Poles: 2
Family / Style: BR
Type: Surge Protector, Breaker
Interrupt Rating AC: 10 kA
Poles: 2
Type: Surge Protector, Breaker
Family / Style: BR
Interrupt Rating AC: 10 kA