PRL4X, Interior, Assembly, 208/120VAC, 800A, Main Breaker

Item #: 2201505

Cat #: PRL4X3873B00C1

UPC: 786689867713

Call for price
Company wide:
3 in stock
Documents & Guides
PRL4X, Interior, Assembly, 208/120 Volt AC, 800 Amp, Main Breaker

Overview

PRL4X, Interior, Assembly, 208/120 Volt AC, 800 Amp, Main Breaker

The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.

Also known as: 786689867713, PRL4X3873B00C1, CUTPRL4X3873B00C1

Specifications

Phase: 3
Volts AC: 120/208
Amps: 800
Type: Panel Board Interior
Phase: 3
Amps: 800
Volts AC: 120/208
Type: Panel Board Interior