Breaker, Smart, AbleEdge, BR, 2P GFI 20A, 120/240VAC, Plug-on, Wi-Fi

Item #: 2201036

Cat #: SBR220WGF

UPC: 786689862510

$ 229.78 EA
Company wide:
70 in stock
Documents & Guides
Breaker, Smart, AbleEdge, BR, 2-Pole, GFI, 20,Amp, 120/240 Volt AC, Plug-on, Wi-Fi

Overview

Breaker, Smart, AbleEdge, BR, 2-Pole, GFI, 20,Amp, 120/240 Volt AC, Plug-on, Wi-Fi

Eaton’s Wi-Fi smart breakers provide circuit protection, cloud connectivity, remote control & precise metering all packaged in a standard miniature breaker form factor. This smart breaker is designed to fit in a standard Eaton loadcenter or panelboard to accommodate BR and BAB series of breakers.

Also known as: 786689862510, SBR220WGF, CUTSBR220WGF

Specifications

Poles: 2
Type: GFCI, Breaker, Smart
Amps: 20
Volts AC: 120/240
Poles: 2
Amps: 20
Type: GFCI, Breaker, Smart
Volts AC: 120/240