Breaker, Smart, AbleEdge, BR, 2P GFI 15A, 120/240VAC, Plug-on, Wi-Fi

Item #: 2201034

Cat #: SBR215WGF

UPC: 786689862503

$ 238.62 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Smart, AbleEdge, BR, 2-Pole, GFI, 15 Amp, 120/240 Volt AC, Plug-on, Wi-Fi

Overview

Breaker, Smart, AbleEdge, BR, 2-Pole, GFI, 15 Amp, 120/240 Volt AC, Plug-on, Wi-Fi

Eaton’s Wi-Fi smart breakers provide circuit protection, cloud connectivity, remote control & precise metering all packaged in a standard miniature breaker form factor. This smart breaker is designed to fit in a standard Eaton loadcenter or panelboard to accommodate BR and BAB series of breakers.

Also known as: 786689862503, SBR215WGF, CUTSBR215WGF

Specifications

Poles: 2
Type: GFCI, Breaker, Smart
Volts AC: 120/240
Amps: 15
Poles: 2
Volts AC: 120/240
Type: GFCI, Breaker, Smart
Amps: 15