
2'x4' LED Backlit Flat Panel, Selectable Wattage, Lumen & CCT, 120-277V
Item #: 2200822
Cat #: PANELF3BS045UNVD8SC724GWHTAA
UPC: 046135626999
Company wide:
0
in stock
Documents & Guides
LED Flat Panel, 2x4, Selectable Wattage: 30/35/45, Lumen: 3300/3850/5000, CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, TAA Compliant, 1 per SKU, 4 per Carton *Sylvania Part # 62699*
Overview
LED Flat Panel, 2x4, Selectable Wattage: 30/35/45, Lumen: 3300/3850/5000, CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, TAA Compliant, 1 per SKU, 4 per Carton *Sylvania Part # 62699*
Also known as: 046135626999, PANELF3BS045UNVD8SC724GWHTAA, LDV62699
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Color: | White |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Mounting: | Ceiling |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Width: | 24 in, 2 ft |
| Color: | White |
| Light Technology: | LED |
| Mounting: | Ceiling |