8" Grounding Pigtail, 12 AWG Stranded w/ Ground Screw (20 Bag)

Item #: 2200791

Cat #: 20275

UPC: 780321202757

$ 73.72 EA
Company wide:
105 in stock
Documents & Guides
8” Stranded Wire Incoming Lead, Stripped 5/8”, Two 8” Stranded Wire Conductors, each with 1 Flanged Spade Terminal, Captive GSH Ground Screw, Thick Mil Hangable Bag (Package of 20)

Overview

8” Stranded Wire Incoming Lead, Stripped 5/8”, Two 8” Stranded Wire Conductors, each with 1 Flanged Spade Terminal, Captive GSH Ground Screw, Thick Mil Hangable Bag (Package of 20)

Labor and Time Savings! EPCO’s Stranded Wire Ground Bonding PigTails can save the Contractor up to 50 cents per installation. Meets the requirements of the 2011 National Electrical Code: Articles 110.14(A) and (B) and 250.8. Factory-crimped Flanged Spade Terminal or Ring Terminal meets the requirements of the 2011 National Electrical Code: Article 110.4 and provides precise electrical terminations. Typical applications: Ground bonding in a power distribution box, junction box or multi-gang receptacle box. UL Listed.

Also known as: 780321202757, 20275, EPC20275

Specifications

Material: Copper
Length: 8 in
Allowable Gauge Range: 12
Material: Copper
Allowable Gauge Range: 12
Length: 8 in