8" Grounding Pigtail, 12 AWG Solid w/ Ground Screw (20 Bag)

Item #: 2200789

Cat #: 20274

UPC: 780321202740

$ 64.47 EA
Company wide:
97 in stock
Documents & Guides
8” Solid Wire Incoming Lead, Stripped 1”, Two 8” Stranded Wire Conductors, each with 1 Flanged Spade Terminal, Captive GSH Ground Screw, Thick Mil Hangable Bag (Package of 20)

Overview

8” Solid Wire Incoming Lead, Stripped 1”, Two 8” Stranded Wire Conductors, each with 1 Flanged Spade Terminal, Captive GSH Ground Screw, Thick Mil Hangable Bag (Package of 20)

Labor and Time Savings! EPCO’s Stranded Wire Ground Bonding PigTails can save the Contractor up to 50 cents per installation. Meets the requirements of the 2011 National Electrical Code: Articles 110.14(A) and (B) and 250.8. Factory-crimped Flanged Spade Terminal or Ring Terminal meets the requirements of the 2011 National Electrical Code: Article 110.4 and provides precise electrical terminations. Typical applications: Ground bonding in a power distribution box, junction box or multi-gang receptacle box. UL Listed.

Also known as: 780321202740, 20274, EPC20274

Specifications

Material: Copper
Length: 8 in
Allowable Gauge Range: 12
Material: Copper
Allowable Gauge Range: 12
Length: 8 in