8" Grounding Pigtail, 12 AWG Stranded w/ Ground Screw (20 Bag)

Item #: 2200788

Cat #: 20268

UPC: 780321202689

$ 57.65 EA
Company wide:
166 in stock
Documents & Guides
Insulated Single-Gang Pigtail, 12 AWG, Solid Copper Incoming Lead Stripped 5/8" and (1) Stranded Copper Conductor with Flanged Spade Terminal, 8" Length, Includes GSH Ground Screw, Thick Mil Hangable Bag (Package of 20)

Overview

Insulated Single-Gang Pigtail, 12 AWG, Solid Copper Incoming Lead Stripped 5/8" and (1) Stranded Copper Conductor with Flanged Spade Terminal, 8" Length, Includes GSH Ground Screw, Thick Mil Hangable Bag (Package of 20)

Labor and Time Savings! n UL Listed. Matched Flanged Spade and Ring Terminals ensure a safe, reliable ground connection. Meets the requirements of the 2011 National Electrical Code: Articles 110.14(A) and (B) and 250.8

Also known as: 780321202689, 20268, EPC20268

Specifications

Material: Copper
Length: 8 in
Allowable Gauge Range: 12
Material: Copper
Allowable Gauge Range: 12
Length: 8 in