22mm LED Illuminated Metal Flush Operator, Amber

Item #: 2200342

Cat #: 2ALF5LB-024

UPC:

Call for price
Company wide:
44 in stock
Documents & Guides
22mm LED Illuminated Metal Flush Operator, 24VAC/VDC, Amber

Overview

22mm LED Illuminated Metal Flush Operator, 24VAC/VDC, Amber
Also known as: 2ALF5LB-024, AEH2ALF5LB024

Specifications

Color: Amber
Color: Amber