CFL LVD Retrofit Kit

Item #: 2200300

Cat #: RP-G24Q-226H-2L-840-3W-K-G2

UPC: 844006058210

Company wide:
0 in stock
Documents & Guides
CFL LVD RetroFit Kit: Replaces up to 26W G24q Base (Horizontal); 2 Lamp, Approx. 2000lm, 4000K, Lutron 3 Wire (Dims Down to 1%), Gen 2. Includes Lamp(s), Driver (Square w/Studs) & Accessories. RP-G24Q-226H-2L-840-3W-K-G2-1

Overview

CFL LVD RetroFit Kit: Replaces up to 26W G24q Base (Horizontal); 2 Lamp, Approx. 2000lm, 4000K, Lutron 3 Wire (Dims Down to 1%), Gen 2. Includes Lamp(s), Driver (Square w/Studs) & Accessories. RP-G24Q-226H-2L-840-3W-K-G2-1
Also known as: 844006058210, RP-G24Q-226H-2L-840-3W-K-G2, LGDRPG24Q226H2L840

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Shape: Square
Type: Retrofit Kit, LED Retrofit
Dimmable: Yes
Base: 4-Pin (G24q)
Color Temperature: 4000 (Cool White)
Shape: Square
Dimmable: Yes
Lumens: 2000
Type: Retrofit Kit, LED Retrofit
Base: 4-Pin (G24q)