4FT T5 LVD RETROFIT KIT

Item #: 2200299

Cat #: RP-T5HO-4FT-2L-840-3W-M-G2-1

UPC: 844006042738

Company wide:
0 in stock
Documents & Guides
4FT T5HO LVD RetroFit Kit: 2 Lamp, Approx. 7000lm, 4000K, Lutron 3 Wire (Dims Down to 1%), Linear, Gen 2. Includes Lamp(s), Driver & Accessories. RP-T5HO-4FT-2L-840-3W-M-G2-1

Overview

4FT T5HO LVD RetroFit Kit: 2 Lamp, Approx. 7000lm, 4000K, Lutron 3 Wire (Dims Down to 1%), Linear, Gen 2. Includes Lamp(s), Driver & Accessories. RP-T5HO-4FT-2L-840-3W-M-G2-1
Also known as: 844006042738, RP-T5HO-4FT-2L-840-3W-M-G2-1, LGDRPT5HO4FT2L8403

Specifications

Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Type: Retrofit Kit, LED Retrofit
Lumens: 7000
Length: 4 ft
Dimmable: Yes
Base: 2-Pin (G5)
Color Temperature: 4000 (Cool White)
Type: Retrofit Kit, LED Retrofit
Length: 4 ft
Base: 2-Pin (G5)
Shape: T5 (Tubular)
Lumens: 7000
Dimmable: Yes