4" SQBX, 2-1/8D

Item #: 2199838

Cat #: 52171-SDR

UPC: 785592400796

Call for price
Company wide:
0 in stock
Documents & Guides
4" SQBX, 2-1/8D, DRWN, 1/2&3/4

Overview

4" SQBX, 2-1/8D, DRWN, 1/2&3/4

Topaz's 4 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 785592400796, 52171-SDR, SWC52171SDR

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Type: Drawn
Depth: 2 1/8 in
Standards: California Proposition 65
Knockout Diameter: 1/2 in, 3/4 in
Type: Drawn
Standards: California Proposition 65
Material: Steel
Depth: 2 1/8 in