1
more

All-In-One Hybrid Inverter, 18kW PV Input, 12kW Output
Item #: 2199806
Cat #: EG4INV18KPV00V2
UPC:
$ 4898.00 EA
Company wide:
1
in stock
Documents & Guides
All-In-One Hybrid Inverter, NEMA 4X, 18kW PV Input, 12kW Output, 600V DC Input with Three MPPTs, Split Phase 120/240V or 120/208V, Built-in Wifi Enables Remote Monitoring Via EG4 App
Overview
All-In-One Hybrid Inverter, NEMA 4X, 18kW PV Input, 12kW Output, 600V DC Input with Three MPPTs, Split Phase 120/240V or 120/208V, Built-in Wifi Enables Remote Monitoring Via EG4 App
The EG4 18kPV hybrid inverter/charger is a robust solution for solar users seeking flexibility and efficiency. EMP-hardened to withstand natural or manmade disruptions, it supports off-grid, grid-assist, and grid-tied modes, allowing for energy independence, backup from the grid, or selling excess energy.
Also known as: EG4INV18KPV00V2
Features & Benefits
- User-friendly, configurable LCD display
- Utilize both grid-tie and off-grid modes simultaneously
- Capable of running entirely off the grid, using grid electricity, or selling power back to the grid
- Allows for 120/240V single unit or 120/208 service operation.
- Track performance via EG4’s mobile app or website
Specifications
| Volts AC: | 120/208, 120/240 |
| Volts DC: | 600 |
| Amps: | 50 |
| Standards: | California Proposition 65 |
| Wattage: | 12 kW |
| IP/NEMA Rating: | NEMA 4X |
| Volts AC: | 120/208, 120/240 |
| Amps: | 50 |
| Wattage: | 12 kW |
| Volts DC: | 600 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X |