This product has been discontinued.

Rapid Shutdown Device, 1500V UL/1000V TUV, 1.2m Cable, MC4
Item #: 2199740
Cat #: 415002
UPC:
$ 38.44 EA
Company wide:
7
in stock
Discontinued
Documents & Guides
Rapid Shutdown Device, 1500V UL/1000V TUV, 1.2m Cable, MC4, RSD-S-PLC
Overview
Rapid Shutdown Device, 1500V UL/1000V TUV, 1.2m Cable, MC4, RSD-S-PLC
The RSD-S-PLC meets SunSpec requirements,maintaining normal function by continually receiving a heartbeat signal from the APsmart Transmitter. The RSD executes rapid system shutdown when the Transmitter signal is absent. Users can manually execute rapid shutdown using Transmitter breaker switch.
Also known as: 415002, APS415002
Specifications
| Volts AC: | 1kV, 1.500kV |
| Amps: | 15 |
| Length: | 1.200 m |
| Connector Type: | MC4 |
| Volts AC: | 1kV, 1.500kV |
| Length: | 1.200 m |
| Amps: | 15 |
| Connector Type: | MC4 |