LED Vapor Tight, 4', 44 Watt, 5720 Lumen, 5000K, 120-277V

Item #: 2199629

Cat #: KT-VTLED44-4A-850-VDIM-P

UPC: 843654122182

Company wide:
0 in stock
Documents & Guides
LED Vapor Tight Fixture, 4 Foot, 44 Watt, 5720 Lumen, 5000K, 82 CRI, 120-277 Volt, Dimmable, Includes Mounting Hardware

Overview

LED Vapor Tight Fixture, 4 Foot, 44 Watt, 5720 Lumen, 5000K, 82 CRI, 120-277 Volt, Dimmable, Includes Mounting Hardware

Keystone’s vapor tight LED fixtures are the ideal energy efficient and long lasting solution to replace fluorescent fixtures. With a design similar to legacy vapor tight lights, our narrow body LED vapor tight fixtures are easy to install and service. Providing a wide selection of fixture options, XFit vapor tight LED fixtures are offered in 2’, 4’, and 8’ constructions with lumen outputs ranging from 2,430 lm to 11,700 lm.

Also known as: 843654122182, KT-VTLED44-4A-850-VDIM-P, KEYKTVTLED444A850V

Features & Benefits

  • IP66, suitable for wet location
  • Stainless steel lens clips
  • Ambient operating temperature: −20ºC/−4ºF to 45ºC/114ºF
  • Smooth, diffused lens for even appearance
  • Compatible with Keystone SmartSafe emergency backups, max of 30C ambient operating temperature with emergency pack installed
  • High quality, impact resistant Poly Carbonate lens
  • Impact Resistance Rating: IK10
  • UL Listed 1598

Specifications

Wattage: 44
Lumens: 5700
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 44
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5700
Length: 4 ft, 48 in
Dimmable: Yes