ProFlex Impact-Rated Interchangeable Ratcheting T-Handle Set, 23-Piece

Item #: 2199618

Cat #: 33804

UPC: 092644338045

$ 49.98 EA
Company wide:
145 in stock
Documents & Guides
Impact Bit Set Includes (2) #2 Phillips, #2 Square, (2) Combination Bits, (4) Torx Bits, (12) Hex Bits, Impact Bit Holder Plus A Ratcheting T-Handle Housed In A Modbox™ Case, Ratcheting On/Off Switch Can Lock In The Static Position For High Torque On Interchangeable Extended Length Bits, Powerful Magnet Inside Barrel To Better Retain Bits, As Well As Pick-Up And Hold Fasteners, Proflex Impact-Rated Bits With Impact-Absorbing Torsion Zone To Extend Life Of The Bits, Smooth Ratcheting Function Creates Low Backdrag For Optimal Ratcheting Performance, Compact, Modular Storage System Is Designed To Nest Neatly Within The Modbox™ And Is Stackable With Cases Of Similar Design, Clear Lid For Quick Tool Identification, T-Handle Carefully Designed To Bury The Ratcheting Mechanism In The Palm For Maximum Grip Comfort Between The Fingers And In The Palm

Overview

Impact Bit Set Includes (2) #2 Phillips, #2 Square, (2) Combination Bits, (4) Torx Bits, (12) Hex Bits, Impact Bit Holder Plus A Ratcheting T-Handle Housed In A Modbox™ Case, Ratcheting On/Off Switch Can Lock In The Static Position For High Torque On Interchangeable Extended Length Bits, Powerful Magnet Inside Barrel To Better Retain Bits, As Well As Pick-Up And Hold Fasteners, Proflex Impact-Rated Bits With Impact-Absorbing Torsion Zone To Extend Life Of The Bits, Smooth Ratcheting Function Creates Low Backdrag For Optimal Ratcheting Performance, Compact, Modular Storage System Is Designed To Nest Neatly Within The Modbox™ And Is Stackable With Cases Of Similar Design, Clear Lid For Quick Tool Identification, T-Handle Carefully Designed To Bury The Ratcheting Mechanism In The Palm For Maximum Grip Comfort Between The Fingers And In The Palm

The Klein ProFlex Impact-Rated Ratcheting T-Handle was designed for the professional tradesman and do-it-yourself enthusiasts. Set includes 9 standard bits, 12 extended bits, impact bit holder and ratcheting T-Handle. The bits are made of high-impact rated S2 steel and feature an optimized torsion zone that absorbs impact forces to increase the lifetime of the bit. The adjustable length T-Handle easily holds bits and fasteners in place.

Also known as: 092644338045, 33804, KLE33804

Specifications

Type: Magentic
Type: Magentic