Circular Solar Post Top, 4000K

Item #: 2199600

Cat #: SL-CPT-25L-40K-BK-G1

UPC: 844006088392

$ 868.87 EA
Company wide:
0 in stock
Documents & Guides
ALL-IN-ONE DESIGN WITH SOLAR PANEL, LIGHT ENGINE, AND BATTERY BUILT INTO THE FIXTURE. No need for a power source, which eliminates the need for trenching and wiring. Easy to install on a standard 3-inch pole w/ supplied screws. Replaces up to 150W HID (2,500 Lumens), 4000K CCT, Battery Charging Temp 32F to 122F, Battery Operating Temp -4F to 122F

Overview

ALL-IN-ONE DESIGN WITH SOLAR PANEL, LIGHT ENGINE, AND BATTERY BUILT INTO THE FIXTURE. No need for a power source, which eliminates the need for trenching and wiring. Easy to install on a standard 3-inch pole w/ supplied screws. Replaces up to 150W HID (2,500 Lumens), 4000K CCT, Battery Charging Temp 32F to 122F, Battery Operating Temp -4F to 122F

All-In-One Design with Solar Panel, Light Engine and Battery Built into the Fixture. No need for a power source, which eliminates the need for trenching and wiring. Easy to install on a standard 3-inch pole w/supplied screws. Replaces up to 150W HID (2,500 Lumens), 4000K CCT, Battery Charging Temp 32F to 122F, Battery Operating Temp -4F to 122F

Also known as: 844006088392, SL-CPT-25L-40K-BK-G1, LGDSLCPT25L40KBKG1

Specifications

Color Temperature: 4000 (Cool White)
Color Temperature: 4000 (Cool White)