WP 1G SWITCH CVR

Item #: 2199540

Cat #: 1C-TS

UPC: 835243005594

$ 11.07 EA
Company wide:
0 in stock

Overview

WP 1G SWITCH CVR

Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.

Also known as: 835243005594, 1C-TS, ORB1CTS

Specifications

Height: 4 1/2 in
Width: 2 3/4 in
Color: Gray
Gangs: 1
Material: Zinc Die Cast
Height: 4 1/2 in
Color: Gray
Material: Zinc Die Cast
Width: 2 3/4 in
Gangs: 1