KIT RD UNV 15W 40K MCPCB 90CRI TRIAC

Item #: 2199469

Cat #: TJTUNV015AC940B

UPC: 847098041627

Company wide:
0 in stock
Documents & Guides
KIT RD UNV 15W 40K MCPCB 90CRI TRIAC

Overview

KIT RD UNV 15W 40K MCPCB 90CRI TRIAC
Also known as: 847098041627, TJTUNV015AC940B, FULTJTUNV015AC940B

Specifications

Wattage: 15
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 15
Volts AC Range: 120 - 277
Light Technology: LED