18" Round Surface Mount LED Downlight, 27-50K, Matte White

Item #: 2199451

Cat #: SMX18RLSFSD2W

UPC: 080083292165

$ 94.45 EA
Company wide:
1 in stock
Documents & Guides
18" Round Surface Mount LED Downlight, 120-277V, 90+ CRI, 1500/2000/2500 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Phase Cut LE/TE 5% Dimming, Matte White

Overview

18" Round Surface Mount LED Downlight, 120-277V, 90+ CRI, 1500/2000/2500 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Phase Cut LE/TE 5% Dimming, Matte White

The SMX series redefines the surface downlighting experience. With a fully luminous lens face, this series provides exceptional light quality with a sleek, edgeless design that blends effortlessly into any ceiling. The SMX fixtures are engineered to offer a versatile downlighting solution with selectable lumens and color temperatures including dimto-warm in flicker-free phase cut or 0-10V dimming options. The innovative mounting method ensures a hassle-free installation that seats the fixture securely against the ceiling in either junction boxes or recessed housings. Upgrade your lighting experience with the SMX series and enjoy a seamless blend of style and functionality.

Also known as: 080083292165, SMX18RLSFSD2W, HALSMX18RLSFSD2W

Specifications

Size: 18 in
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 18 in
Color: Matte White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90+
Dimmable: Yes