LTC 6” Recessed Canless LED Downlight, 27-50K, Matte White

Item #: 2199436

Cat #: LTC608FS5B

UPC: 080083297085

$ 30.33 EA
Company wide:
110 in stock
Documents & Guides
LTC 6” Recessed Canless LED Downlight, 90+ CRI, 750 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Phase Cut 10% Dimming, Matte White

Overview

LTC 6” Recessed Canless LED Downlight, 90+ CRI, 750 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Phase Cut 10% Dimming, Matte White
Also known as: 080083297085, LTC608FS5B, HALLTC608FS5B

Specifications

Color: Matte White
Lumens: 750
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color: Matte White
Color Rendering Index (CRI): 90+
Dimmable: Yes
Lumens: 750
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)