LTC 4” Recessed Canless LED Downlight, 27-50K, Matte White

Item #: 2199435

Cat #: LTC406FS5B

UPC: 080083297061

$ 26.53 EA
Company wide:
116 in stock
Documents & Guides
LTC 4” Recessed Canless LED Downlight, 90+ CRI, 650 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Phase Cut 10% Dimming, Matte White

Overview

LTC 4” Recessed Canless LED Downlight, 90+ CRI, 650 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Phase Cut 10% Dimming, Matte White

The LTC Baffle Canless LED Downlights provide a modern, regressed downlight for bright, general area lighting. The 5-color selectability and flicker-free 10% dimming allow for easy lighting customization.

Also known as: 080083297061, LTC406FS5B, HALLTC406FS5B

Specifications

Lumens: 650
Color: Matte White
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 650
Color Rendering Index (CRI): 90+
Dimmable: Yes
Color: Matte White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)