2" New Construction Pan with Lip

Item #: 2199408

Cat #: 2NCMFLP-R6

UPC: 197590140749

$ 13.65 EA
Company wide:
17 in stock
2" New Construction Pan with Lip for New Construction Applications

Overview

2" New Construction Pan with Lip for New Construction Applications

Juno® Canless New Construction Mounting Frame for 2in Wafer (WF2) and 2LED Series - round or square canless downlights. The 2NCMFLP pan can be used to locate your fixture in the ceiling for new construction applications. Pan is provided with adjustable bar hangers for use in either wood joist or suspended T-Grid ceilings.

Also known as: 197590140749, 2NCMFLP-R6, JUN2NCMFLPR6

Specifications

Size: 2 in
Type: Mounting Frame
Size: 2 in
Type: Mounting Frame