WATERTIGHT RECEP ASSY,NEMA L5-20R

Item #: 2199318

Cat #: HBL67W47

UPC: 783585456669

Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Watertight Series, Locking Receptacle,20A 125V AC, 2-Pole 3-Wire Grounding, NEMA L5-20R, Yellow

Overview

Hubbell Wiring Device Kellems, Watertight Series, Locking Receptacle,20A 125V AC, 2-Pole 3-Wire Grounding, NEMA L5-20R, Yellow

Hubbell Watertight receptacles with lift covers provide an impact resistant UL Type 4X seal combined with corrosion resistant metallic components. These universal covers can house any NEMA listed straight blade receptacles as well as any NEMA listed Twist-Lock® receptacles. The Watertight receptacles can either be mounted to FD/FS boxes (see page C-9) or panel mounted to a flat surface. Combined, this makes a diversified product with the high quality needed in industrial, wet and wash down applications.

Also known as: 783585456669, HBL67W47, WXPHBL67W47

Features & Benefits

  • Impact resistant PBT lid, cover plate, and receptacle body
  • Thermoplastic elastomer seal
  • Stainless steel hardware and corrosion-resistant connection points

Specifications

Mounting: Screw
Amps: 20
Type: Single
NEMA Configuration: L5-20R
Color: Yellow
Mounting: Screw
Type: Single
Color: Yellow
Amps: 20
NEMA Configuration: L5-20R