Wet-Location Exit Sign - Green

Item #: 2199317

Cat #: EMG-WLEX-WH-G 97109

UPC: 807154971091

Call for price
Company wide:
0 in stock
Documents & Guides
Wet-Location Exit Sign (Emergence Series) - Green: Multiple Mounting Options, Universal Single / Double Face, 120 / 277 VAC, 60Hz input, Self-testing/self-diagnostics with battery charging indicator, UL924 wet / cold location listed (-25°C - 50°C operating temperature), Suitable for wall, ceiling and end mount, canopy included, Universal J-Box mounting pattern on back plate. Halco Prod. Code: EMG-WLEX-WH-G, Prod. SKU: 97109.

Overview

Wet-Location Exit Sign (Emergence Series) - Green: Multiple Mounting Options, Universal Single / Double Face, 120 / 277 VAC, 60Hz input, Self-testing/self-diagnostics with battery charging indicator, UL924 wet / cold location listed (-25°C - 50°C operating temperature), Suitable for wall, ceiling and end mount, canopy included, Universal J-Box mounting pattern on back plate. Halco Prod. Code: EMG-WLEX-WH-G, Prod. SKU: 97109.

Halco's Wet-Location Exit Sign Series offers a code compliant exit sign that was specifically designed for demanding environments. The EMG-WLEX utilizes a fully gasketed lens and housing to perform well in wet location installations.

Also known as: 807154971091, EMG-WLEX-WH-G 97109, HCO97109

Specifications

Volts AC: 120, 277
Type: Wet Location, Emergency Exit Sign
Mounting: Wall, Ceiling
Color: White/Green
Material: Polycarbonate/Thermoplastic
Volts AC: 120, 277
Mounting: Wall, Ceiling
Material: Polycarbonate/Thermoplastic
Type: Wet Location, Emergency Exit Sign
Color: White/Green