Solar Panel, Commercial Series, 530 Watts, Bifacial

Item #: 2199311

Cat #: SIL-530-XM

UPC:

$ 336.44 EA
Company wide:
11 in stock
Solar Panel, Commercial Series, 530 Watt, Bifacial, 132 Half-Cell, 1500 Volt DC, 82.600 x 44.60 x 1.370 Inch (35mm Frame), 57.800 Pounds, Aluminum With Silver Finish

Overview

Solar Panel, Commercial Series, 530 Watt, Bifacial, 132 Half-Cell, 1500 Volt DC, 82.600 x 44.60 x 1.370 Inch (35mm Frame), 57.800 Pounds, Aluminum With Silver Finish

Superior performance and proven reliability from a trusted source. Unparalleled coverage for all your commercial projects with our industry-leading 25-year product and 30-year linear performance warranty.

Also known as: SIL-530-XM, SILSIL530XM

Specifications

Color: Black
Number of Cells: 132
Wattage: 530
Color: Black
Wattage: 530
Number of Cells: 132