Fieldset Driver, 180W, 120-277V, 0-10V Dimming

Item #: 2199110

Cat #: FIELDSET OTI 180W UNV 1250C 2DIM P6 FS

UPC: 197589480290

$ 98.31 EA
Company wide:
10 in stock
Documents & Guides
Fieldset Driver, 180W, 120-277V, 0-10V Dimming, Dims To 1%, Fieldset Programmable

Overview

Fieldset Driver, 180W, 120-277V, 0-10V Dimming, Dims To 1%, Fieldset Programmable
Also known as: 197589480290, FIELDSET OTI 180W UNV 1250C 2DIM P6 FS, LITFIELDSETOTI180W

Specifications

Wattage: 180
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Wattage: 180
Volts AC Range: 120 - 277
Type: 0-10V Dimming