ProLED Lamp Ready Fixture Wrap Series

Item #: 2199097

Cat #: 90513

UPC: 807154905133

$ 55.43 EA
Company wide:
8 in stock
Documents & Guides
ProLED Lamp Ready Fixture Wrap Series: Pre-wired for 'LineConnect' Type B Double Ended LED T8 Tubes; 4 Ft., 2-Lamp, 120-277VAC, UL Listed, Heavy Duty Steel Housing, Prismatic, Polycarbonate Lens. Halco Product SKU: 90513, Product Code: LRW4-2L-T8DE.

Overview

ProLED Lamp Ready Fixture Wrap Series: Pre-wired for 'LineConnect' Type B Double Ended LED T8 Tubes; 4 Ft., 2-Lamp, 120-277VAC, UL Listed, Heavy Duty Steel Housing, Prismatic, Polycarbonate Lens. Halco Product SKU: 90513, Product Code: LRW4-2L-T8DE.

The ProLED Lamp Ready Fixture Wrap Series provides a cost effective solution for all general lighting upgrade projects. This fixture is pre-wired for 'LineConnect' Type B Double Ended LED T8 Tubes which allows the end user added flexibility to choose the perfect Halco T8 Linear Lamp to fit their application requirements. The ProLED Lamp Ready Fixture Wrap Series is a low cost, low maintenance, easily installed fixture which will give an upgraded look and feel to your space.

Also known as: 807154905133, 90513, HCO90513

Specifications

Type: Wrap, LED Fixture
Length: 4 ft, 48 in
Material: Steel
Dimmable: No
Volts AC Range: 120 - 277
Type: Wrap, LED Fixture
Material: Steel
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Dimmable: No