PVC Conduit Hub, 2"

Item #: 2199076

Cat #: CH20

UPC:

$ 17.62 EA
Company wide:
73 in stock
Documents & Guides
PVC Conduit Hub, O-Ring Seal, 2 Inch

Overview

PVC Conduit Hub, O-Ring Seal, 2 Inch
Also known as: CH20, 2PHUB

Specifications

Size: 2 in
Material: PVC
Size: 2 in
Material: PVC