PVC Conduit Hub, 1"

Item #: 2199073

Cat #: CH10

UPC:

$ 9.62 EA
Company wide:
41 in stock
Documents & Guides
PVC Conduit Hub, O-Ring Seal, 1 Inch

Overview

PVC Conduit Hub, O-Ring Seal, 1 Inch
Also known as: CH10, 1PHUB

Specifications

Size: 1 in
Material: PVC
Size: 1 in
Material: PVC