
4' LED Wrap, 30/40/50K, Flat
Item #: 2199060
Cat #: TRUM 48 ALO6 FMP 8SWW2 ZT MVOLT
UPC: 197589468830
$ 110.91 EA
Company wide:
26
in stock
4 Ft. Flat LED Wrap: Adjustable lumens (3ALO) & color temperature (3CCT); Selectable Lumens: 4000/5000/6000 (53W @6000LM), Selectable Color Temperature: 3000K/4000K/5000K, 80CRI, MVOLT (120-277VAC) & 0-10V dimming to 10%. Note: *When using 0-10v dimming with ALO options it is recommended to set the ALO to the MAX output.
Overview
4 Ft. Flat LED Wrap: Adjustable lumens (3ALO) & color temperature (3CCT); Selectable Lumens: 4000/5000/6000 (53W @6000LM), Selectable Color Temperature: 3000K/4000K/5000K, 80CRI, MVOLT (120-277VAC) & 0-10V dimming to 10%. Note: *When using 0-10v dimming with ALO options it is recommended to set the ALO to the MAX output.
2" profile, linear wraparound with traditional wrap performance and modern aesthetic. Features include conduit end feed/through wire capability, captive end caps and a microprismatic polycarbonate diffuser providing uplight & widespread uniform illumination. Ideal for many applications including corridors, classrooms, break rooms, utility work areas, laundry rooms, basements and stairways
Also known as: 197589468830, TRUM 48 ALO6 FMP 8SWW2 ZT MVOLT, LITTRUM48ALO6FMP8S
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 5000, 4000, 6000, Selectable |
| Type: | Wrap, LED Fixture, 0-10V Dimming |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 53 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 127 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Wrap, LED Fixture, 0-10V Dimming |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 127 |
| Lumens: | 5000, 4000, 6000, Selectable |
| Length: | 4 ft, 48 in |
| Wattage: | 53 |
| Dimmable: | Yes |