
4' LED Wrap, 30/40/50K, Curved
Item #: 2199059
Cat #: TRUM 48 ALO6 CMP 8SWW2 ZT MVOLT
UPC: 197589468861
$ 97.49 EA
Company wide:
1,156
in stock
4 Ft. Curved LED Wrap: Adjustable lumens (3ALO) & color temperature (3CCT); Selectable Lumens: 4000/5000/6000 (52W @6000LM), Selectable Color Temperature: 3000K/4000K/5000K, 80CRI, MVOLT (120-277VAC) & 0-10V dimming to 10%. Note: *When using 0-10v dimming with ALO options it is recommended to set the ALO to the MAX output. The TruWrap Medium Body Curved luminaire from Acuity/Lithonia. Ci Code: *284EME
Overview
4 Ft. Curved LED Wrap: Adjustable lumens (3ALO) & color temperature (3CCT); Selectable Lumens: 4000/5000/6000 (52W @6000LM), Selectable Color Temperature: 3000K/4000K/5000K, 80CRI, MVOLT (120-277VAC) & 0-10V dimming to 10%. Note: *When using 0-10v dimming with ALO options it is recommended to set the ALO to the MAX output. The TruWrap Medium Body Curved luminaire from Acuity/Lithonia. Ci Code: *284EME
2" profile, linear wraparound with traditional wrap performance and modern aesthetic. Features include conduit end feed/through wire capability, captive end caps and a microprismatic polycarbonate diffuser providing uplight & widespread uniform illumination. Ideal for many applications including corridors, classrooms, break rooms, utility work areas, laundry rooms, basements and stairways
Also known as: 197589468861, TRUM 48 ALO6 CMP 8SWW2 ZT MVOLT, LITTRUM48ALO6CMP8S, TruWrap
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 52 |
| Lumens: | 5000, 4000, 6000, Selectable |
| Type: | Wrap, LED Fixture, 0-10V Dimming |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 127 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 5000, 4000, 6000, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 127 |
| Wattage: | 52 |
| Type: | Wrap, LED Fixture, 0-10V Dimming |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |