Wall Connector Pedestal, Aluminum, Gray

Item #: 2199006

Cat #: 1508484-00-X

UPC:

$ 425.00 EA
Company wide:
5 in stock
Documents & Guides
Wall Connector Pedestal, 47 x 6 x 2 Inch, Aluminum, Gray, Includes: (1) Pedestal, (4) Wire Glands for Global Wiring Options, (4) Mounting Screws, For Use With Gen 2 and Gen 3 Wall Connectors

Overview

Wall Connector Pedestal, 47 x 6 x 2 Inch, Aluminum, Gray, Includes: (1) Pedestal, (4) Wire Glands for Global Wiring Options, (4) Mounting Screws, For Use With Gen 2 and Gen 3 Wall Connectors

The Pedestal for Wall Connector is a rugged aluminum post designed for mounting both Gen 3 and Gen 2 Wall Connectors for stand-alone charging. With easy indoor and outdoor installation options, the pedestal is ideal for any driveway, parking lot or property that requires a free-standing structure to support charging equipment. The Pedestal for Wall Connector supports both single and dual mounted configurations for charging one or two Tesla vehicles at the same time.

Also known as: 1508484-00-X, TSL150848400X

Specifications

Color: Gray
Depth: 2 in
Height: 47 in
Width: 6 in
Material: Aluminum
Color: Gray
Height: 47 in
Material: Aluminum
Depth: 2 in
Width: 6 in