Wall Connector, Wi-Fi Enabled, Indoor/Outdoor, 24' Cable Length

Item #: 2199004

Cat #: 1457768-02-X

UPC:

Company wide:
0 in stock
Wall Connector, Wi-Fi Enabled, Indoor/Outdoor Rated, North American Charging Standard (NACS), 24 Foot Cable Length, 44 Miles of Range Added Per Hour at 11.500 kW/48 Amp Output

Overview

Wall Connector, Wi-Fi Enabled, Indoor/Outdoor Rated, North American Charging Standard (NACS), 24 Foot Cable Length, 44 Miles of Range Added Per Hour at 11.500 kW/48 Amp Output

Wall Connector is the most convenient charging solution for houses, apartments, hospitality properties and workplaces. Wall Connector must be installed by a qualified electrician.

Also known as: 1457768-02-X, TSL145776802X

Specifications

Amps: 48
Length: 24 ft
Mounting: Wall
Amps: 48
Mounting: Wall
Length: 24 ft