CUBEfuse, Non-Indicating, 400 Amp

Item #: 2198983

Cat #: TCF400RN

UPC: 051712698009

$ 500.71 EA
Company wide:
18 in stock
Documents & Guides
CUBEfuse, Non-Indicating, 400 Amp

Overview

CUBEfuse, Non-Indicating, 400 Amp

The Bussmann™ series Low-Peak™ CUBEFuse™ is a UL® Class CF current-limiting, dual-element, time-delay branch circuit fuse with Class J electrical performance. Available in indicating and non-indicating versions, this finger-safe fuse has a very compact, space-saving size and is easily applied using the CUBEFuse holder (TCFH_N), UL 98 Compact Circuit Protector switch (CCP2-_CF) or Compact Circuit Protector Base (CCP2B up to 100 A) used in the Quik-Spec™ Coordination Panelboard).

Also known as: 051712698009, TCF400RN, BUSTCF400RN

Specifications

Amps: 400
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Class: CF
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Length: 3.010 in
Amps: 400
Volts AC: 600
Class: CF
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 100 kA
Length: 3.010 in