175A TCF Class CF Low-Peak time-delay CUBEFuse™, Indicating

Item #: 2198971

Cat #: TCF175

UPC: 051712697798

$ 401.97 EA
Company wide:
0 in stock
Documents & Guides
TCF Class CF Low-Peak time-delay CUBEFuse™, 175 Amp, Indicating

Overview

TCF Class CF Low-Peak time-delay CUBEFuse™, 175 Amp, Indicating

The Bussmann™ series Low-Peak™ CUBEFuse™ is a UL® Class CF current-limiting, dual-element, time-delay branch circuit fuse with Class J electrical performance. Available in indicating and non-indicating versions, this finger-safe fuse has a very compact, space-saving size and is easily applied using the CUBEFuse holder (TCFH_N), UL 98 Compact Circuit Protector switch (CCP2-_CF) or Compact Circuit Protector Base (CCP2B up to 100 A) used in the Quik-Spec™ Coordination Panelboard).

Also known as: 051712697798, TCF175, BUSTCF175

Specifications

Amps: 350
Family / Style: CUBEFuse
Amps: 350
Family / Style: CUBEFuse