ENPHASE IQ8P MICROINVERTER 480 VA PEAK POWER SINGLE PHASE/SPLIT PHASE MC4 CONNECTOR WITH Q DCC ADAPT

Item #: 2198800

Cat #: IQ8P-72-2-US

UPC:

$ 294.15 EA
Company wide:
123 in stock
ENPHASE IQ8P MICROINVERTER 480 VA PEAK POWER SINGLE PHASE/SPLIT PHASE MC4 CONNECTOR WITH Q DCC ADAPTOR CABLE

Overview

ENPHASE IQ8P MICROINVERTER 480 VA PEAK POWER SINGLE PHASE/SPLIT PHASE MC4 CONNECTOR WITH Q DCC ADAPTOR CABLE

The IQ8P Microinverter is a higher powered, 480 VA rated, smart-grid ready microinverter designed to match larger format residential and commercial PV modules. The IQ8P Microinverter has the highest energy production and reliability standards in the industry, and with rapid shutdown functionality, it meets the highest safety standards.

Also known as: IQ8P-72-2-US, EPHIQ8P722US

Specifications

Volts AC: 480
Weight: 3.500 lb
Wattage: 475
Volts AC: 480
Wattage: 475
Weight: 3.500 lb