Cat5E Riser (CMR) White Reelex Ll Pullbox 1,000'

Item #: 2198789

Cat #: 5E04URWH4

UPC: 812130030549

$ 0.16 FT
Company wide:
172,000 in stock
Documents & Guides
Cat5E Riser (CMR) White Reelex Ll Pullbox 1,000'

Overview

Cat5E Riser (CMR) White Reelex Ll Pullbox 1,000'

CAT5e, also known as Category 5e or Category 5 Enhanced, is a network cable standard ratified in 1999. CAT5e offers significantly improved performance over the old CAT5 standard, including up to 10 times faster speeds and a significantly greater ability to traverse distances without being impacted by crosstalk.

Also known as: 812130030549, 5E04URWH4, WNT5E04URWH4

Specifications

Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Color: White
Jacket: Non-Plenum
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Jacket: Non-Plenum
Length: 1000 ft
Color: White
Shielding: Unshielded