14W A19 LED Lamp, 27K

Item #: 2198733

Cat #: 14A19/CNG/827/FR/P/E26/D-12/1CT

UPC: 046677589721

$ 4.00 EA
Company wide:
0 in stock
Documents & Guides
14 Watt LED A19 Lamp, 1500 Lumens, Color Temperature: 2700K, 90 CRI, Frosted Finish, E26 (Medium Screw) Base, Dimmable. CC# 589721, 12NC 929003585064, Prod. name: 14A19/CNG/827/FR/P/E26/D 12/1CT.

Overview

14 Watt LED A19 Lamp, 1500 Lumens, Color Temperature: 2700K, 90 CRI, Frosted Finish, E26 (Medium Screw) Base, Dimmable. CC# 589721, 12NC 929003585064, Prod. name: 14A19/CNG/827/FR/P/E26/D 12/1CT.

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Also known as: 046677589721, 14A19/CNG/827/FR/P/E26/D-12/1CT, PHI14A19CNG827FRPD

Specifications

Base: Medium Screw (E26)
Lumens: 1500
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Wattage: 14
Light Technology: LED
Lumens: 1500
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes